DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lifting Magnet, 300 lb Cap, 4-3/4 In OAL

ERIEZ| Zoro #: G1837893| Mfr #: RPL-3

$380.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Rated Flat Capacity: 300 lb.
Handle Length: 6"
Max. Rated Round Capacity: 150 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837893 Mfr #: RPL-3
Max. Rated Flat Capacity: 300 lb.Handle Length: 6"
Max. Rated Round Capacity: 150 lb.Overall Width: 2-1/2"
Magnet Length: 3-9/16"Bail Opening Height: 2-3/16"
Magnet Width: 2-1/2"Magnet Activation: Locking On/Off Handle
Footnotes: Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp ApplicationsOverall Height: 4-13/16"
Overall Length: 4-3/4"Standards: ASME B30.20
Bail Opening Width: 1-1/4"Magnet Material: Neodymium
Item: Lifting MagnetMagnet Height: 2-5/8"
Max. Heat Resistant Temp.: 175 Degrees FCountry of Origin (subject to change): China

Description

Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity 300 lb., Max. Rated Round Capacity 150 lb., Overall Height 4-13/16 In., Overall Length 4-3/4 In., Overall Width 2-1/2 In., Magnet Height 2-5/8 In., Magnet Width 2-1/2 In., Magnet Length 3-9/16 In., Handle Length 6 In., Bail Opening Height 2-3/16 In., Bail Opening Width 1-1/4 In., Max. Heat Resistant Temp. 175 Degrees F, Standards ASME B30.20

Restrictions and Compliance

*3: Hazardous material

Reviews