DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lifting Magnet, 3500 lb Cap, 12-1/2 In OAL

ERIEZ| Zoro #: G0283701| Mfr #: RPL-35

$2955.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Rated Flat Capacity: 3500 lb.
Handle Length: 12"
Max. Rated Round Capacity: 1750 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283701 Mfr #: RPL-35
Max. Rated Flat Capacity: 3500 lb.Handle Length: 12"
Max. Rated Round Capacity: 1750 lb.Overall Width: 6-15/16"
Magnet Length: 10-5/8"Bail Opening Height: 5-1/8"
Magnet Width: 6-15/16"Magnet Activation: Locking On/Off Handle
Footnotes: Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp ApplicationsOverall Height: 11-17/32"
Overall Length: 12-1/2"Standards: ASME B30.20
Bail Opening Width: 3-13/16"Magnet Material: Neodymium
Item: Lifting MagnetMagnet Height: 6-13/32"
Max. Heat Resistant Temp.: 175 Degrees FCountry of Origin (subject to change): China

Description

Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity 3500 lb., Max. Rated Round Capacity 1750 lb., Overall Height 11-17/32 In., Overall Length 12-1/2 In., Overall Width 6-15/16 In., Magnet Height 6-13/32 In., Magnet Width 6-15/16 In., Magnet Length 10-5/8 In., Handle Length 12 In., Bail Opening Height 5-1/8 In., Bail Opening Width 3-13/16 In., Max. Heat Resistant Temp. 175 Degrees F, Standards ASME B30.20

Restrictions and Compliance

*3: Hazardous material

Reviews