Eriez
Lifting Magnet, 2500 lb. Cap, 12-1/2" L
Mfr # RPL-25
Zoro # G7657872
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,356.99
Key Features
- Max. Rated Flat Capacity 2,500 lb
- Overall Height 11 1/2 in
- Magnet Activation Locking On/Off Handle
- Overall Length 12 1/2 in
- Magnet Length 10 5/8 in
Explore More Products
- ERIEZ Lifting Magnet, 250 lb. Cap, 4-3/4" L RPL-2
- ERIEZ SafeHold Permanent Lift Magnet EPL-75 EPL-75
- ERIEZ SafeHold Permanent Lift Magnet EPL-28 EPL-28
- ERIEZ Lifting Magnet, 3600 lb Cap, 22-13/16 OAL APL-24
- ERIEZ SafeHold Permanent Lift Magnet XPL-6/4 XPL-6/4
- ERIEZ SafeHold Permanent Lift Magnet XPL-22/16 XPL-22/16
- ERIEZ SafeHold Permanent Lift Magnet EPL-55 EPL-55
- ERIEZ SafeHold Permanent Lift Magnet EPL-4 EPL-4
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL PNL1600
- STM 660lb Permanent Magnetic Lifter 230605
- MAG-MATE Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW BB30
- Eriez Below the Hook Lifting Devices