HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rod, PET-P, White, 1 1/2 Dia x6 Ft L

ERTALYTE| Zoro #: G1539702| Mfr #: 1UVL8

$80.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Standards: -
Diameter: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539702 Mfr #: 1UVL8
Length: 6 ftStandards: -
Diameter: 1-1/2"Color: White
Diameter Tolerance: +0.005/-0.000"Type: Natural Grade
Impact Strength (Lbs.): -Tensile Strength (PSI): 12400
Material: PET-PLength Tolerance: +/-0.250"
Min. Temp. (F): -30Item: Rod Stock
Max. Temp. (F): 230Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 1 1/2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Reviews