Rod, PET-P, White, 1 1/8 Dia x3 Ft L

ERTALYTE |Zoro #: G0343594|Mfr #: 1UVE7

$26.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343594 Mfr #: 1UVE7
Standards: -Max. Temp. (F): 230
Item: Rod StockLength: 3 Ft
Material: PET-PColor: White
Length Tolerance: +0.060/-0.000"Type: Natural Grade
Min. Temp. (F): -30Tensile Strength (PSI): 12400
Impact Strength (Lbs.): -Diameter Tolerance: +0.005/-0.000"
Diameter: 1-1/8"Country of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 1 1/8 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Product Reviews

Save 15% when you sign up for Z-mail.