KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, PET-P, White, 1/2 Dia x1 Ft L

ERTALYTE| Zoro #: G1897962| Mfr #: 1UTW5

$1.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Natural Grade
Color: White
Length: 1 ft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897962 Mfr #: 1UTW5
Type: Natural GradeColor: White
Length: 1 ftDiameter: 1/2"
Max. Temp. (F): 230Item: Rod Stock
Min. Temp. (F): -30Tensile Strength (PSI): 12400
Diameter Tolerance: +0.003/-0.000"Impact Strength (Lbs.): -
Material: PET-PStandards: -
Length Tolerance: +/-0.250"Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 1/2 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Reviews