SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rod, PET-P, White, 1/2 Dia x6 Ft L

ERTALYTE| Zoro #: G0650885| Mfr #: 1UVK6

$10.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMin. Temp. (F): -30Impact Strength (Lbs.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650885 Mfr #: 1UVK6
Color: WhiteMin. Temp. (F): -30
Impact Strength (Lbs.): -Diameter Tolerance: +0.003/-0.000"
Tensile Strength (PSI): 12400Diameter: 1/2"
Item: Rod StockLength: 6 ft
Type: Natural GradeMaterial: PET-P
Max. Temp. (F): 230Standards: -
Length Tolerance: +/-0.250"Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 1/2 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Reviews