Rod, PET-P, White, 2 1/4 Dia x1 Ft L

POLYMERSHAPES| Zoro #: G2467141| Mfr #: 1UVA4

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467141 Mfr #: 1UVA4
Material: PET-PLength Tolerance: +/-0.250"
Item: Rod StockTensile Strength (PSI): 12400
Max. Temp. (F): 230Length: 1 ft
Color: whiteDiameter Tolerance: +0.015/-0.000"
Diameter: 2-1/4"Min. Temp. (F): -30
Type: Natural GradeCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 2 1/4 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Product Reviews

Save 15%. Sign up for Z-mail.