Rod, PET-P, White, 2 1/4 Dia x3 Ft L

POLYMERSHAPES| Zoro #: G1885843| Mfr #: 1UVG5

$105.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885843 Mfr #: 1UVG5
Item: Rod StockMaterial: PET-P
Length Tolerance: +/-0.250"Diameter Tolerance: +0.015/-0.000"
Diameter: 2-1/4"Min. Temp. (F): -30
Type: Natural GradeTensile Strength (PSI): 12400
Max. Temp. (F): 230Length: 3 Ft
Color: whiteCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 2 1/4 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Product Reviews

Save 15%. Sign up for Z-mail.