Rod, PET-P, White, 3 3/4 Dia x1 Ft L

POLYMERSHAPES| Zoro #: G0780385| Mfr #: 1UVB7

$120.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780385 Mfr #: 1UVB7
Length Tolerance: +/-0.250"Material: PET-P
Item: Rod StockTensile Strength (PSI): 12400
Max. Temp. (F): 230Length: 1 ft
Color: whiteDiameter Tolerance: +0.250/-0.000"
Diameter: 3-3/4"Min. Temp. (F): -30
Type: Natural GradeCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 3 3/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Product Reviews

Save 15%. Sign up for Z-mail.