Gift buying made easy: Shop Zoro.com Gift Certificates

Rod, PET-P, White, 3 3/4 Dia x3 Ft L

ERTALYTE| Zoro #: G1667425| Mfr #: 1UVH8

$396.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1667425 Mfr #: 1UVH8
Standards: -Max. Temp. (F): 230
Item: Rod StockLength: 3 Ft
Material: PET-PColor: White
Length Tolerance: +0.060/-0.000"Type: Natural Grade
Min. Temp. (F): -30Tensile Strength (PSI): 12400
Impact Strength (Lbs.): -Diameter Tolerance: +0.250/-0.000"
Diameter: 3-3/4"Country of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 3 3/4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.