Rod, PET-P, White, 3 Dia x3 Ft L

ERTALYTE| Zoro #: G1814337| Mfr #: 1UVH2

$192.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Natural Grade
Color: White
Length: 3 Ft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814337 Mfr #: 1UVH2
Type: Natural GradeColor: White
Length: 3 FtDiameter: 3"
Max. Temp. (F): 230Item: Rod Stock
Min. Temp. (F): -30Tensile Strength (PSI): 12400
Diameter Tolerance: +0.250/-0.000"Impact Strength (Lbs.): -
Material: PET-PStandards: -
Length Tolerance: +/-0.250"Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 3 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Reviews