DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rod, PET-P, White, 4 1/2 Dia x1 Ft L

ERTALYTE| Zoro #: G1501771| Mfr #: 1UVC2

$174.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Standards: -
Diameter: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501771 Mfr #: 1UVC2
Length: 1 ftStandards: -
Diameter: 4-1/2"Color: White
Diameter Tolerance: +0.250/-0.000"Type: Natural Grade
Impact Strength (Lbs.): -Tensile Strength (PSI): 12400
Material: PET-PLength Tolerance: +/-0.250"
Min. Temp. (F): -30Item: Rod Stock
Max. Temp. (F): 230Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 4 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Reviews