Rod, PET-P, White, 5 1/2 Dia x3 Ft L

ERTALYTE |Zoro #: G2006672|Mfr #: 1UVJ7

$938.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006672 Mfr #: 1UVJ7
Standards: -Max. Temp. (F): 230
Item: Rod StockLength: 3 Ft
Material: PET-PColor: White
Length Tolerance: +0.060/-0.000"Type: Natural Grade
Min. Temp. (F): -30Tensile Strength (PSI): 12400
Impact Strength (Lbs.): -Diameter Tolerance: +0.250/-0.000"
Diameter: 5-1/2"Country of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 5 1/2 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Product Reviews

Save 15% when you sign up for Z-mail.