Rod, PET-P, White, 5/8 Dia x6 Ft L

ERTALYTE| Zoro #: G1306654| Mfr #: 1UVK8

$15.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 5/8"
Material: PET-P
Max. Temp. (F): 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306654 Mfr #: 1UVK8
Diameter: 5/8"Material: PET-P
Max. Temp. (F): 230Standards: -
Tensile Strength (PSI): 12400Type: Natural Grade
Color: WhiteLength: 6 ft
Diameter Tolerance: +0.003/-0.000"Min. Temp. (F): -30
Length Tolerance: +/-0.250"Impact Strength (Lbs.): -
Item: Rod StockCountry of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 5/8 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Reviews