Sheet Stck, 12 In. W, 24 In. L, 3.000 In. T

ERTALYTE |Zoro #: G1044741|Mfr #: 1URR5

$998.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044741 Mfr #: 1URR5
Plastic Color: WhitePlastic Properties: Chemical/Corrosion Resistant, Wear Material
Operating Temp. Range: -40 Degrees to 210 Degrees FItem: Sheet Stock
Material Type: Natural GradeTensile Strength: 12, 400 psi
Color: WhitePlastic Grouping: Sheet Stock
Plastic Material: PETPPlastic Length: 24"
Plastic Width: 12"Width Tolerance: +0.060"/-0.000"
Thickness Tolerance: +0.050"/-0.000"Length Tolerance: +0.060"/-0.000"
Plastic Thickness: 3.000"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 3.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.050 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12, 400 psi

Product Reviews

Save 15% when you sign up for Z-mail.