Sheet Stck, 12 In. W, 48 In. L, 0.250 In. T

ERTALYTE |Zoro #: G0489876|Mfr #: 1URT5

$182.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0489876 Mfr #: 1URT5
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: WhitePlastic Properties: Chemical/Corrosion Resistant, Wear Material
Operating Temp. Range: -40 Degrees to 210 Degrees FItem: Sheet Stock
Material Type: Natural GradeTensile Strength: 12, 400 psi
Plastic Length: 48"Color: White
Plastic Grouping: Sheet StockPlastic Material: PETP
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 0.250"
Thickness Tolerance: +0.025"/-0.000"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12, 400 psi

Product Reviews

Save 15% when you sign up for Z-mail.