Sheet Stck, 12 In. W, 48 In. L, 2.500 In. T

ERTALYTE |Zoro #: G2162535|Mfr #: 1URX2

$1,461.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162535 Mfr #: 1URX2
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: WhitePlastic Properties: Chemical/Corrosion Resistant, Wear Material
Operating Temp. Range: -40 Degrees to 210 Degrees FItem: Sheet Stock
Tensile Strength: 12, 400 psiPlastic Length: 48"
Color: WhitePlastic Grouping: Sheet Stock
Plastic Material: PETPWidth Tolerance: +0.060"/-0.000"
Plastic Thickness: 2.500"Thickness Tolerance: +0.050"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 2.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 210, Min. Temp. (F) -40, Thickness Tolerance +0.050 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12, 400 psi

Product Reviews

Save 15% when you sign up for Z-mail.