Sheet Stck, 12 In. W, 48 In. L, 1.500 In. T

ERTALYTE| Zoro #: G1769494| Mfr #: 1URV8

$836.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: White
Material Type: Natural Grade
Tensile Strength: 12,400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769494 Mfr #: 1URV8
Plastic Color: WhiteMaterial Type: Natural Grade
Tensile Strength: 12,400 psiPlastic Length: 48"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: -40 Degrees to 210 Degrees FMax. Temp. (F): 210
Plastic Material: PETPWidth Tolerance: +/-0.25"
Color: WhiteLength Tolerance: +/-0.250"
Min. Temp. (F): -40Plastic Properties: Chemical/Corrosion Resistant, Wear Material
Plastic Thickness: 1.500"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12,400 psi

Reviews