Sheet Stck, 24 In. W, 24 In. L, 0.250 In. T

ERTALYTE| Zoro #: G0756366| Mfr #: 1URY5

$216.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0756366 Mfr #: 1URY5
Plastic Width: 24"Plastic Color: White
Plastic Properties: Chemical/Corrosion Resistant, Wear MaterialOperating Temp. Range: -40 Degrees to 210 Degrees F
Item: Sheet StockTensile Strength: 12, 400 psi
Plastic Length: 24"Color: WHITE
Plastic Grouping: Sheet StockPlastic Material: PETP
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 0.250"
Thickness Tolerance: +0.025"/-0.000"Length Tolerance: +0.060"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 0.250 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12,400 psi

Product Reviews

Save 15%. Sign up for Z-mail.