Sheet Stck, 24 In. W, 24 In. L, 1.000 In. T

ERTALYTE |Zoro #: G1091395|Mfr #: 1UTA2

$595.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091395 Mfr #: 1UTA2
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Plastic Color: WhiteOperating Temp. Range: -40 Degrees to 210 Degrees F
Item: Sheet StockMaterial Type: Natural Grade
Characteristics: Chemical/Corrosion Resistant, Wear MaterialTensile Strength: 12, 400 psi
Plastic Length: 24"Color: White
Plastic Grouping: Sheet StockPlastic Material: PETP
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 1.000"
Thickness Tolerance: +0.025"/-0.000"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 1.000 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12, 400 psi

Product Reviews

Save 15% when you sign up for Z-mail.