Rod, PET-P, Off White, 1 1/4 In Dia x 1 Ft

ERTALYTE TX| Zoro #: G2434451| Mfr #: 2NHN9

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434451 Mfr #: 2NHN9
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: PET-PLength: 1 ft
Diameter: 1-1/4"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 10,500Type: Solid Lubricant Filled
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 1 1/4 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews