Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, PET-P, Off White, 1 1/4 In Dia x 3 Ft

  • Zoro #: G0500096
  • Mfr #: 2NHR4

$92.18

  • Impact Strength (Lbs.): -
  • Diameter Tolerance: +0.005/-0.000"
  • Material: PET-P
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ertalyte Tx #2NHR4 Specifications

  • Zoro #: G0500096
  • Mfr #: 2NHR4
Impact Strength (Lbs.): - Diameter Tolerance: +0.005/-0.000"
Material: PET-P Type: Solid Lubricant Filled
Diameter: 1-1/4" Max. Temp. (F): 210
Min. Temp. (F): 32 Item: Rod Stock
Standards: - Length Tolerance: +/-0.250"
Color: off White Length: 3 Ft
Tensile Strength (PSI): 10,500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 1 1/4 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews of Ertalyte Tx #2NHR4