Rod, PET-P, Off White, 1 In Dia x 1 Ft L

ERTALYTE TX| Zoro #: G1838216| Mfr #: 2NHN8

$21.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Type: Solid Lubricant Filled
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838216 Mfr #: 2NHN8
Diameter Tolerance: +0.003/-0.000"Type: Solid Lubricant Filled
Item: Rod StockMin. Temp. (F): 32
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 1"
Tensile Strength (PSI): 10,500Impact Strength (Lbs.): -
Material: PET-PMax. Temp. (F): 210
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 1 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews