BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, PET-P, Off White, 1/2 In Dia x 3 Ft L

ERTALYTE TX| Zoro #: G0903253| Mfr #: 2NHP9

$14.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903253 Mfr #: 2NHP9
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PET-PLength: 3 Ft
Diameter: 1/2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 10,500Type: Solid Lubricant Filled
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 1/2 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews