THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rod, PET-P, Off White, 1/2 In Dia x 6 Ft L

ERTALYTE TX| Zoro #: G1065294| Mfr #: 2NHT4

$25.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Solid Lubricant Filled
Diameter: 1/2"
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065294 Mfr #: 2NHT4
Type: Solid Lubricant FilledDiameter: 1/2"
Material: PET-PMax. Temp. (F): 210
Diameter Tolerance: +0.003/-0.000"Tensile Strength (PSI): 10,500
Color: off WhiteLength: 6 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 1/2 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews