Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, PET-P, Off White, 2 In Dia x 6 Ft L

ERTALYTE TX| Zoro #: G0705056| Mfr #: 2NHU2

$623.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Solid Lubricant Filled
Diameter: 2"
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705056 Mfr #: 2NHU2
Type: Solid Lubricant FilledDiameter: 2"
Material: PET-PMax. Temp. (F): 210
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 10,500
Color: off WhiteLength: 6 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews