Rod, PET-P, Off White, 2 In Dia x 3 Ft L

ERTALYTE TX |Zoro #: G1679946|Mfr #: 2NHR7

$219.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679946 Mfr #: 2NHR7
Standards: -Max. Temp. (F): 210
Item: Rod StockMaterial: PET-P
Color: Off WhiteLength Tolerance: +0.125/-0.000"
Type: Solid Lubricant FilledMin. Temp. (F): 32
Tensile Strength (PSI): 10, 500Impact Strength (Lbs.): -
Length: 3 FtDiameter Tolerance: +0.005/-0.000"
Diameter: 2"Country of Origin (subject to change): United States

Product Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.