BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, PET-P, Off White, 3 In Dia x 3 Ft L

ERTALYTE TX| Zoro #: G0788557| Mfr #: 2NHR9

$516.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Solid Lubricant Filled
Diameter: 3"
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788557 Mfr #: 2NHR9
Type: Solid Lubricant FilledDiameter: 3"
Material: PET-PMax. Temp. (F): 210
Diameter Tolerance: +0.250/-0.000"Tensile Strength (PSI): 10,500
Color: off WhiteLength: 3 Ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 3 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews