Rod, PET-P, Off White, 3 In Dia x 1 Ft L

ERTALYTE TX |Zoro #: G2321383|Mfr #: 2NHP5

$203.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2321383 Mfr #: 2NHP5
Standards: -Max. Temp. (F): 210
Item: Rod StockMaterial: PET-P
Color: Off WhiteLength Tolerance: +0.125/-0.000"
Type: Solid Lubricant FilledMin. Temp. (F): 32
Tensile Strength (PSI): 10, 500Impact Strength (Lbs.): -
Length: 1 FtDiameter Tolerance: +0.250/-0.000"
Diameter: 3"Country of Origin (subject to change): United States

Product Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 3 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.