Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, PET-P, Off White, 3/8 In Dia x 6 Ft L

ERTALYTE TX| Zoro #: G0465062| Mfr #: 2NHT3

$337.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465062 Mfr #: 2NHT3
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PET-PLength: 6 ft
Diameter: 3/8"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 10,500Type: Solid Lubricant Filled
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 3/8 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews