Rod, PET-P, Off White, 5/8 In Dia x 1 Ft L

ERTALYTE TX| Zoro #: G0806583| Mfr #: 2NHN6

$9.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Solid Lubricant Filled
Diameter: 5/8"
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806583 Mfr #: 2NHN6
Type: Solid Lubricant FilledDiameter: 5/8"
Material: PET-PMax. Temp. (F): 210
Diameter Tolerance: +0.003/-0.000"Tensile Strength (PSI): 10,500
Color: off WhiteLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 5/8 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews