LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rod, PET-P, Off White, 5/8 In Dia x 6 Ft L

ERTALYTE TX| Zoro #: G2280284| Mfr #: 2NHT5

$227.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PET-P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280284 Mfr #: 2NHT5
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PET-PLength: 6 ft
Diameter: 5/8"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 10,500Type: Solid Lubricant Filled
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 5/8 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Reviews