Sheet Stck, 12 In. W, 24 In. L, 0.375 In. T

ERTALYTE TX| Zoro #: G0360902| Mfr #: 2NHK2

$261.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Material Type: Solid Lubricant Filled
Tensile Strength: 10,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360902 Mfr #: 2NHK2
Plastic Color: Off-WhiteMaterial Type: Solid Lubricant Filled
Tensile Strength: 10,500 psiPlastic Length: 24"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: 32 Degrees to 210 Degrees FMax. Temp. (F): 210
Plastic Material: PETPWidth Tolerance: +/-0.25"
Color: Off-whiteLength Tolerance: +/-0.250"
Min. Temp. (F): 32Plastic Properties: Chemical/Corrosion Resistant, Wear Material
Plastic Thickness: 0.375"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 210 Degrees F, Tensile Strength 10,500 psi

Reviews