Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 24 In. L, 2.000 In. T

ERTALYTE TX| Zoro #: G1795534| Mfr #: 2NHK7

$1343.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Material Type: Solid Lubricant Filled
Tensile Strength: 10,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795534 Mfr #: 2NHK7
Plastic Color: Off-WhiteMaterial Type: Solid Lubricant Filled
Tensile Strength: 10,500 psiPlastic Length: 24"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: 32 Degrees to 210 Degrees FMax. Temp. (F): 210
Plastic Material: PETPWidth Tolerance: +/-0.25"
Color: Off-whiteLength Tolerance: +/-0.250"
Min. Temp. (F): 32Plastic Properties: Chemical/Corrosion Resistant, Wear Material
Plastic Thickness: 2.000"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 2.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 210 Degrees F, Tensile Strength 10,500 psi

Reviews