Sheet Stck, 24 In. W, 24 In. L, 0.250 In. T

ERTALYTE TX |Zoro #: G2306333|Mfr #: 2NHK8

$372.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306333 Mfr #: 2NHK8
Length Tolerance: +0.125"/-0.000"Plastic Color: Off-White
Plastic Properties: Chemical/Corrosion Resistant, Wear MaterialOperating Temp. Range: 32 Degrees to 210 Degrees F
Thickness Tolerance: +0.025"/-0.000"Item: Sheet Stock
Tensile Strength: 10, 500 psiColor: Off-White
Plastic Grouping: Sheet StockPlastic Material: PETP
Width Tolerance: +0.125"/-0.000"Plastic Thickness: 0.250"
Plastic Length: 24"Plastic Width: 24"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 0.250 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) 32, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 210 Degrees F, Tensile Strength 10, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.