Sheet Stock, 39-13/32 In. L, 0.750 In. T

ERTALYTE TX |Zoro #: G0734614|Mfr #: 2NHL9

$1,674.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734614 Mfr #: 2NHL9
Length Tolerance: +0.125"/-0.000"Plastic Color: Off-White
Plastic Properties: Chemical/Corrosion Resistant, Wear MaterialOperating Temp. Range: 32 Degrees to 210 Degrees F
Thickness Tolerance: +0.025"/-0.000"Item: Sheet Stock
Material Type: Solid Lubricant FilledTensile Strength: 10, 500 psi
Color: Off-WhitePlastic Grouping: Sheet Stock
Plastic Material: PETPWidth Tolerance: +0.125"/-0.000"
Plastic Thickness: 0.750"Plastic Length: 39-13/32"
Plastic Width: 24"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 0.750 In., Plastic Width 24 In., Plastic Length 39-13/32 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 210 Degrees F, Tensile Strength 10, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.