Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Portable MIG Welder, ESAB Rebel Series, 120/240VAC

  • Zoro #: G4336005
  • Mfr #: 0558102436

$1,651.47

Details
  • Features: Smart MIG, V & Amps Display, 5 Handle for Easy Portability
  • Series: ESAB Rebel
  • Hz: 50/60
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Esab #0558102436 Specifications

  • Zoro #: G4336005
  • Mfr #: 0558102436
Features: Smart MIG, V & Amps Display, 5 Handle for Easy Portability Series: ESAB Rebel
Hz: 50/60 Includes: Tweco MIG Gun, Victor Gas Regulator, Spool of Wire
Application: Light Fabrication, Metalworking, MRO, Auto Body Shop, Farm/Ranch, HVAC Welding Processes: Flux Core, MIG
Overall Height: 16" Phase: 1
Overall Width: 9" Standards: CSA certified
Duty Cycle: 25% Item: MIG Welder
Overall Depth: 23" Wire Size: 0.023" to 0.035"
Output Range: 5 to 240A DC Portability: Handheld Portable
Input Voltage: 120/240VAC Country of Origin (subject to change): China

Description

MIG welders are designed to join metals of light to medium thickness, and work well with solid and flux wire, as well as aluminum wire. Here are some important details for Esab MIG Welder. Application: Light Fabrication, Metalworking, MRO, Auto Body Shop, Farm/Ranch, HVAC, Input Voltage: 120/240VAC, Series: ESAB Rebel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Esab #0558102436