Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Multiprocess Welder, Fabricator 3-in-1 141i Series, 115

  • Zoro #: G8952404
  • Mfr #: W1003141

$761.97

Details
  • Overall Width (In.): 8.3
  • OCV: 53
  • Input Voltage: 115
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Esab #W1003141 Specifications

  • Zoro #: G8952404
  • Mfr #: W1003141
Overall Width (In.): 8.3 OCV: 53
Input Voltage: 115 Includes: 10 ft. Tweco Fusion(TM) 140A MIG Gun, Bonus Contact Tips 0.6 mm, 0.8 mm, 0.9 mm, Victor(R) Argon Regulator/Gauge, 12.5 ft. Hose, Electrode Holder with 13 ft. Lead, Ground Clamp with 10 ft. Lead, V-Groove Drive Roll 0.023"/0.030", Drive Roll 0.030"/0.035" for Flux Cored Wire, (4) General Purpose Stick Electrodes E6013, 3m Power Cord, Nema, AC Plug, 115V Power Adapter, Shoulder Strap
Item: Multiprocess Welder Input (Amps): 20
Rated Output: 140A/19V at 15% Duty Cycle, 90A/18.5V at 20% Duty Cycle Overall Depth (In.): 17.7
Phase: single Features: Maximum Plate Thickness 3/16", Infinite Voltage Control for Precise Voltage Settings, Inductance Control for Arc Stability, Spatter Control,Durable Metal Feed Plate, Quick Change Reversible Drive Rolls, Easy-To-Set Single Scaled Wire Tension Knob, 4" or 8" Spool Capacity, Adjustable Burnback Control, Adjustable Arc Force Control for Optimum Stick Electrode Performance, Built-In Hot Start for Easy Arc Starting, TIG Start Provides TIG Arc Starting Without Use of High Frequency, Downslope, Digital Meters for Voltage and Amperage Preview and Hold Capability, Trigger Control, Remote Receptacle, Quick Change Polarity, Overload Protection, Intelligent Fan Control
Amps AC: 140 Standards: IEC 60974-1, CSA E60974-1, UL 60974-1
Application: For Automotive Repair, Sheet Metal and Light Fabrication, Portable Welding Applications Series: Fabricator 3-in-1 141i
Function: MIG, DC TIG, Stick Welding Hz: 50/60
Overall Height (In.): 16.2 Country of Origin (subject to change): China

Description

Multiprocess welders are good for MIG welding, TIG welding, stick, flux-cored, plasma cutting, or air carbon arc cutting. Take a look at the features for Esab Multiprocess Welder. Input Voltage: 115, Series: Fabricator 3-in-1 141i, Phase: single.

Reviews of Esab #W1003141