Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Multiprocess Welder, ESAB Rebel Series, 120, 230V

  • Zoro #: G3768661
  • Mfr #: 0558102240

$1,954.04

Details
  • Features: Smart MIG, LCD Display, On Demand Display of User Manual and Parts Listing, 5 Handle for Easy Portability
  • Series: ESAB Rebel
  • Includes: Tweco MIG Gun, Electrode Holder, TIG Torch, Earth Clamp, Victor Gas Regulator, Bonus Contact Tips, Spool of Wire, Stick Electrodes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Esab #0558102240 Specifications

  • Zoro #: G3768661
  • Mfr #: 0558102240
Features: Smart MIG, LCD Display, On Demand Display of User Manual and Parts Listing, 5 Handle for Easy Portability Series: ESAB Rebel
Includes: Tweco MIG Gun, Electrode Holder, TIG Torch, Earth Clamp, Victor Gas Regulator, Bonus Contact Tips, Spool of Wire, Stick Electrodes Application: Light Fabrication, Metalworking, MRO, Equipment, Auto Body Shop, Construction, Farm/Ranch, HVAC
Phase: 1 Function: Stick, DC TIG, MIG, Flux-Cored
OCV: 90 Overall Height (In.): 16
Standards: CSA certified Item: Multiprocess Welder
Rated Output: 205A @ 25% Duty Cycle Overall Width (In.): 9
Hz: 50/60 Overall Depth (In.): 23
Input Voltage: 120, 230V Country of Origin (subject to change): China

Description

Multiprocess welders vary by power source, applications, duty cycle and other considerations. Here are some important details for Esab Multiprocess Welder. Input Voltage: 120, 230V, Series: ESAB Rebel, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Esab #0558102240