Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multiprocess Welder, 26-1/2" H, 1 Phase

  • Zoro #: G2771933
  • Mfr #: 0558012702
$3,017.29
  • Item: Multiprocess Welder
  • Aluminum - Material Thickness: 18 ga to 1/2 in
  • Includes: 0.9 mm Wire, 12-1/2 ft Hose, Drive Rolls and Contact Tips, Power Adapter, Return Clamp with Leads, Tweco Spray Master 250 MIG Gun, Victor Argon Flowmeter Regulator
See full product details
This item ships free.

Esab #0558012702 Specifications

  • Zoro #: G2771933
  • Mfr #: 0558012702
Item: Multiprocess Welder Aluminum - Material Thickness: 18 ga to 1/2 in
Includes: 0.9 mm Wire, 12-1/2 ft Hose, Drive Rolls and Contact Tips, Power Adapter, Return Clamp with Leads, Tweco Spray Master 250 MIG Gun, Victor Argon Flowmeter Regulator Application: Construction, Educational Facilities, General Manufacturing, Heavy Equipment, Light Fabrication, Metal Fabrication, Portable Welding Applications, Railcar, Sheet Metal, Shipbuilding
Hz: 50/60 Overall Height (In.): 26 1/2 in
Phase: 1 Function: DC TIG, Flux Core, MIG, Stick
Rated Output: 150A@120V DC, 250A@230V DC Overall Width (In.): 11 1/2 in
Output Range: 5 to 250A DC Overall Depth (In.): 19 1/2 in
OCV: 90 Wire Size: Aluminum 0.030 in to 0.047 in, Flux Cored 0.030 in to 0.052 in, Mild Steel 0.023 in to 0.045 in, Stainless Steel 0.030 in to 0.045 in
Features: MIG Technology, Unmatched Portability Amps AC: 5-250ADC
Standards: CSA E60974-1, IEC 60974-1, UL 60974-1 Duty Cycle: 40%
Input Voltage: 120/208/230 V AC Input (Amps): 5/60
Welding Processes: DC TIG, Flux Core, MIG, Stick Series: ESAB Rebel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Multiprocess Welder, ESAB Rebel, 1 Phase, Input Voltage 120/208/230 V AC, 5-250ADC Amps AC, Input (Amps) 5/60, Output Range 5 to 250A DC, Rated Output 150A@120V DC, 250A@230V DC, Duty Cycle 40 Percent, OCV 90, 50/60 Hz, MIG Technology, Unmatched Portability, Construction, Educational Facilities, General Manufacturing, Heavy Equipment, Light Fabrication, Metal Fabrication, Portable Welding Applications, Railcar, Sheet Metal, Shipbuilding, DC TIG, Flux Core, MIG, Stick

Reviews of Esab #0558012702