Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Multiprocess Welder, Fabricator 3-in-1 141i Series, 115

  • Zoro #: G2205038
  • Mfr #: W1003142
$1,230.48
  • Series: Fabricator 3-in-1 141i
  • Input (Amps): 20
  • Features: 4 in or 8 in Spool Capacity, Adjustable Arc Force Control for Optimum Stick Electrode Performance, Adjustable Burnback Control, Built-In Hot Start for Easy Arc Starting, Digital Meters for Voltage and Amperage Preview and Hold Capability, Downslope, Easy-To-Set Single Scaled Wire Tension Knob, Inductance Control for Arc Stability, Infinite Voltage Control for Precise Voltage Settings, Intelligent Fan Control, Overload Protection, Quick Change Polarity, Quick Change Reversible Drive Rolls, Remote Receptacle, Spatter Control,Durable Metal Feed Plate, TIG Start Provides TIG Arc Starting Without Use of High Frequency, Trigger Control
See full product details
This item ships free.

Esab #W1003142 Specifications

  • Zoro #: G2205038
  • Mfr #: W1003142
Series: Fabricator 3-in-1 141i Input (Amps): 20
Features: 4 in or 8 in Spool Capacity, Adjustable Arc Force Control for Optimum Stick Electrode Performance, Adjustable Burnback Control, Built-In Hot Start for Easy Arc Starting, Digital Meters for Voltage and Amperage Preview and Hold Capability, Downslope, Easy-To-Set Single Scaled Wire Tension Knob, Inductance Control for Arc Stability, Infinite Voltage Control for Precise Voltage Settings, Intelligent Fan Control, Overload Protection, Quick Change Polarity, Quick Change Reversible Drive Rolls, Remote Receptacle, Spatter Control,Durable Metal Feed Plate, TIG Start Provides TIG Arc Starting Without Use of High Frequency, Trigger Control Amps AC: 140
Standards: CSA E60974-1, IEC 60974-1, UL 60974-1 Hz: 50/60
Input Voltage: 115 Overall Depth (In.): 17 7/10 in
Rated Output: 140A/19V at 15% Duty Cycle, 90A/18.5V at 20% Duty Cycle Application: For Automotive Repair, Portable Welding Applications, Sheet Metal and Light Fabrication
Item: Multiprocess Welder Function: MIG, DC TIG, Stick Welding
Phase: single OCV: 53
Includes: 10 ft Tweco Fusion(TM) 140 Amp MIG Gun, Bonus Contact Tips 0.6 mm, 0.8 mm, 0.9 mm, Victor(R) Argon Regulator/Gauge, 12.5 ft Hose, Electrode Holder with 13 ft Lead, Ground Clamp with 10 ft Lead, V-Groove Drive Roll - 0.023 in /0.030 in , Drive Roll -0.030 in /0.035 in for Flux Cored Wire, (4) General Purpose Stick Electrodes E6013, 3 m Power Cord, Nema, AC Plug, Power Adapter 115V, Shoulder Strap, Basic Utility Cart Overall Width (In.): 8 3/10 in
Overall Height (In.): 16 1/5 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Multiprocess Welder, Fabricator 3-in-1 141i, Single Phase, Input Voltage 115, 140 Amps AC, Input (Amps) 20, Rated Output 140A/19V at 15 Percent Duty Cycle, 90A/18.5V at 20 Percent Duty Cycle, OCV 53, 50/60 Hz

Reviews of Esab #W1003142