This item is Discontinued.

Escali Escali® Ultra Slim Body Composition Scale, 400 lb x 0.2 lb BFBW180

Escali® Ultra Slim Body Composition Scale, 400 lb x 0.2 lb (Discontinued)

  • Mfr # BFBW180
  • Zoro # G504942551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFBW180
Zoro #
G504942551
UPC #
854202006502
Country of Origin
China

Description

Escali bfbw180 ultra slim body composition scale, 400 lb x 0.2 lb the escali bfbw180 ultra slim body composition scale features a stylist round platform and body composition measurements for an in-depth analysis of your body and your health. warning: do not use this product if you have a pacemaker or other internal electronic device. measure body composition: the sale uses bioelectrical impedance analysis (bia) technology to send an electronic signal through your body to calculate your body fat, body water muscle, mass and bone mass sleek round platform: the unique and stylish design features an ultra slim profile and low center of gravity which is more stable and easy to step on large clear glass platform: your feet will no longer hang over the edge of your bathroom scale with this large platform made from tempered safety glass 8 users + guest mode: save up to 8 user profiles on the scale or let guests measure body weight without setting up a profile instant on and auto-off: the scale instantly turns on and selects your user profile when you step on the platform and turns off automatically to help conserve and extend battery life athlete mode: enable athlete mode if you have been exercising at least 10 hours per week for the past 6 months

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.