Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Low Height Floor Jack, 3 tons

  • Zoro #: G7438630
  • Mfr #: 90531
$545.82
  • Item: Low Height Floor Jack, 3 tons
  • Features: Rubber Coated Handle; Safety Lowering Control Valve
  • Lifting Capacity: 3 tons
See full product details
This item ships free.

Esco/Equipment Supply Co #90531 Specifications

  • Zoro #: G7438630
  • Mfr #: 90531
Item: Low Height Floor Jack, 3 tons Features: Rubber Coated Handle; Safety Lowering Control Valve
Lifting Capacity: 3 tons Type: Low Height Jack
Length: 39.96" For Use With: Vans, 4WD, Minibuses
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Low Height Floor Jack,3 tons

Reviews of Esco/Equipment Supply Co #90531