Esp Safety Shelter
Tornado Safe Room, (9) People
Mfr # SR84x054G
Zoro # G6594889
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,663.99
Key Features
- Color Gray
- Capacity 546 cu. in.
- Construction Steel
- Interior Height 76 in
- Door Size 36 in x 73-1/4 in
Explore More Products
- ESP SAFETY SHELTER Tornado Safe Room, (25) People SR84x144G
- ESP SAFETY SHELTER Tornado Safe Room, (6) People SR84x039G
- ESP SAFETY SHELTER Tornado Safe Room, (14) People SR84x084G
- LEISURE SPORTS Portable Pop Up Privacy, Shower and Changing Tent for Camping 915815OKK
- E-Z UP Vista Shelter, 12' W x 12' L, White Steel Frame, Steel Gray Top VS3WH12SG
- BULBHEAD ID Theft Prevention Stamp Plastic Roller BU8210
- FLASH FURNITURE 10'x10' Black Pop Up Canopy Tent with Wheeled Case JJ-GZ1010PKG-BK-GG
- ALLEGRO INDUSTRIES Non-Conductive Umbrella 9403-03
- GAZEBO PENGUIN Car Shelter 11 ft. X 20 ft. ASM11x20-CLEAR
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 SWSPSPRO3FXT12SG
- ACACIA 12 sq. ft. Sundura Replacement Canopy for 12 sq. ft. Gazebo, Teal AGKRC12-SD TEAL
- Esp Safety Shelter Canopies & Shelters