Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rollbar™ Safety Glasses With Interchangeable Scratch-Resistant Lens

  • Zoro #: G7461781
  • Mfr #: EE9018-05

$118.13

  • Frame Color: Black
  • Item: Ballistic Safety Glasses
  • Lens Coating: Scratch-Resistant
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Ess #EE9018-05 Specifications

  • Zoro #: G7461781
  • Mfr #: EE9018-05
Frame Color: Black Item: Ballistic Safety Glasses
Lens Coating: Scratch-Resistant X-Ray Detectable: No
Eyewear Frame Style: Full-Frame Temple Style: Flexible
Safety Glasses Frame Style: Full-Frame Series: Rollbar(TM)
Lens Material: Polycarbonate Safety Glasses Size: Universal
Gender: Unisex Primary Lens Color: Interchangeable Lenses
Eyewear Frame Design: Wraparound UV Protection: 100% UVA/UVB
Temple Color: Black ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Eyewear Size: Universal Standards: ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
Foam Lined: No Frame Material: Plastic
Lens Color: Assorted Frame Design: Wraparound
Includes: 45 Degrees Beveled Edge X-Ray Dectectable: No
Primary Frame Color: Black Metal Detectable: No
Photochromatic Lens: No Polarized Lens: No
Country of Origin (subject to change): United States

Description

Enjoy a variety of safety glasses by choosing lens coatings, materials, colors, and frames. Take a look at the features for Ess Ballistic Safety Glasses. Primary Lens Color: Interchangeable Lenses, Lens Coating: Scratch-Resistant.

Technical Guides

Reviews of Ess #EE9018-05