Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crossbow® Safety Glasses, Interchangeable Anti-Fog, Scratch-Resistant Lens

  • Zoro #: G5096402
  • Mfr #: 740-0504
Ess Crossbow® Safety Glasses,  Interchangeable Anti-Fog,  Scratch-Resistant Lens 740-0504
Ess Crossbow® Safety Glasses,  Interchangeable Anti-Fog,  Scratch-Resistant Lens 740-0504
Ess Crossbow® Safety Glasses,  Interchangeable Anti-Fog,  Scratch-Resistant Lens 740-0504
$70.95
  • Safety Glasses Frame Style: Half-Frame
  • Eyewear Frame Style: Half-Frame
  • Frame Design: Wraparound
See full product details
Orders over $75 ship free.

Ess #740-0504 Specifications

  • Zoro #: G5096402
  • Mfr #: 740-0504
Safety Glasses Frame Style: Half-Frame Eyewear Frame Style: Half-Frame
Frame Design: Wraparound ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Temple Style: Flexible Lens Color: Assorted
Standards: ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166 Lens Coating: Anti-Fog, Scratch-Resistant
Item: Ballistic Safety Glasses Primary Lens Color: Interchangeable Lenses
Primary Frame Color: Black Metal Detectable: No
Gender: Unisex Lens Material: Polycarbonate
Safety Glasses Size: Universal Series: Crossbow
Eyewear Size: Universal Frame Material: Nylon
Temple Color: Black UV Protection: 100% UVA/UVB
X-Ray Dectectable: No Frame Color: Black
Eyewear Frame Design: Wraparound Includes: (2) Tri-Tech Fit(TM) Crossbow(TM) Frame, Clear Lens, Smoke Gray Lens, Zippered Hard Case, Microfiber Cleaning Pouch
Photochromatic Lens: No X-Ray Detectable: No
Foam Lined: No Polarized Lens: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choosing appropriate safety glasses is crucial to both the safety and well-being of those wearing them. Take a look at the features for Ess Ballistic Safety Glasses. Primary Lens Color: Interchangeable Lenses, Lens Coating: Anti-Fog, Scratch-Resistant.

Reviews of Ess #740-0504