Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Ess Clear/Smoke Gray Tactical Goggles, Anti-Fog, Scratch-Resistant

  • Zoro #: G5097093
  • Mfr #: 740-0500

$71.06

  • Eyewear Frame Design: Goggle
  • X-Ray Detectable: No
  • Foam Lined: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Ess #740-0500 Specifications

  • Zoro #: G5097093
  • Mfr #: 740-0500
Eyewear Frame Design: Goggle X-Ray Detectable: No
Foam Lined: Yes Primary Lens Color: Clear
Series: 5SY4 Lens Coating: Anti-Fog, Scratch-Resistant
Safety Glasses Size: Universal Eyewear Venting: Indirect
Standards: U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA Venting: Yes
X-Ray Dectectable: No Frame Design: Goggles
Strap Material: Elastic Frame Color: Tan
Includes: Goggle includes SpeedSleeve, carrying case, 2.8mm Clear & Smoke Gray lenses Lens Material: Polycarbonate
UV Protection: 100% Lens Color: Clear/Smoke/Gray
Item: Tactical Goggles Eyewear Size: Universal
Protective Goggle Item: Tactical ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Frame Material: Thermoplastic Rubber Country of Origin (subject to change): United States

Description

Highly impact-resistant, safety goggles also provide a secure shield around the entire eye, protecting against hazards coming from any direction. Here is some additional information about Ess Tactical Goggles. Primary Lens Color: Clear, Lens Color: Clear, Smoke, Gray.

Reviews of Ess #740-0500