Access Control Keypad, 1000 User Code

ESSEX| Zoro #: G1041555| Mfr #: KPIP-34S

$714.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041555 Mfr #: KPIP-34S
Operating Temp. Range: -40 Degrees to 160 Degrees FNumber of Keys: 12
Item: Access Control KeypadWeather Resistant: Yes
Case Material: Stainless Steel BezelFeatures: Remote Bypass (REX), Multi Language Support, Easily migrates to a multiple door host based system, Works with DHCP or Static IP Networks
Includes: 15 ft. of Wiring Cable and Encoded Relay ModuleMax. User Codes: 1000
Power Required: 12 to 16VDCSeries: Keyless IP
Width: 3-3/8"Event Audit Trail: 5000
Height: 5-1/8"Max. Proximity Range: 5"
Depth: 7/16"Finish: -
Timed Entry Allowance: 1 to 1620 sec.Access Type: Keypad and Proximity Card Reader
Country of Origin (subject to change): United States

Product Description

Access Control Keypad, Access Type Keypad and Proximity Card Reader, Case Material Stainless Steel Bezel, Finish -, Series Keyless IP, Height 5-1/8 In., Width 3-3/8 In., Depth 7/16 In., Number of Keys 12, Timed Entry Allowance 1 to 1620 sec., Power Required 12 to 16VDC, Operating Temp. Range -40 Degrees to 160 Degrees F, Event Audit Trail 5000, Max. User Codes 1000, Max. Proximity Range 5 In., Weather Resistant Yes

Product Reviews

Save 15%. Sign up for Z-mail.