SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Access Control Keypad, 500 User Code

ESSEX| Zoro #: G2193037| Mfr #: SKE-34K

$174.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 5-1/8"Timed Entry Allowance: 1 to 99 sec.Width: 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193037 Mfr #: SKE-34K
Height: 5-1/8"Timed Entry Allowance: 1 to 99 sec.
Width: 3-3/8"Access Type: Keypad
Item: Access Control KeypadWeather Resistant: Yes
Finish: Powder Coated BlackCase Material: Stainless Steel
Series: SKE-34Features: Tamper Alarm, Remote Bypass/Request to Exit (REX), Anti-Tailgating, Manual or Timed Latching, Time Zone/Restricted Access Input
Number of Keys: 12Operating Temp. Range: -40 Degrees to 160 Degrees F
Depth: 7/16"Power Required: 5 VDC, 12 to 24VDC
Max. User Codes: 500Country of Origin (subject to change): United States

Description

Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish Powder Coated Black, Series SKE-34, Height 5-1/8 In., Width 3-3/8 In., Depth 7/16 In., Number of Keys 12, Timed Entry Allowance 1 to 99 sec., Power Required 5 VDC, 12 to 24VDC, Operating Temp. Range -40 Degrees to 160 Degrees F, Max. User Codes 500, Weather Resistant Yes, Features Tamper Alarm, Remote Bypass/Request to Exit (REX), Anti-Tailgating, Manual or Timed Latching, Time Zone/Restricted Access Input

Reviews